https://www.bdiexpress.com/medias/INDGATBLTXXX-V-3BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NHxpbWFnZS9qcGVnfGFEUXdMMmd3WWk4eE1EUXdPVFEyTkRjMU9ETXdNaTlKVGtSSFFWUkNURlJZV0ZoZlZsOHpRazVFWDFCU1JGUlNYelZXWHpoV1gwTlFYek13TUhnek1EQXVhbkJufDg1NTllYzUyNmQ5ZDI2YWU3MjVlNzJmZmM0MjQ5ZGU1ZTVlMTg4MmEwMjJlMjBlMzU5NTY5M2RjMDg2MzY2Y2M
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-3BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NHxpbWFnZS9qcGVnfGFEUXdMMmd3WWk4eE1EUXdPVFEyTkRjMU9ETXdNaTlKVGtSSFFWUkNURlJZV0ZoZlZsOHpRazVFWDFCU1JGUlNYelZXWHpoV1gwTlFYek13TUhnek1EQXVhbkJufDg1NTllYzUyNmQ5ZDI2YWU3MjVlNzJmZmM0MjQ5ZGU1ZTVlMTg4MmEwMjJlMjBlMzU5NTY5M2RjMDg2MzY2Y2M
GATES
GATES
3/5VP800
GATES GATES
Description
3/5VP800 V-BELT ; 3STRAND 5VP 80" L
V-Belt; 5V Series; Banded Belt Style; 80" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
91813080
BDI #
1103195
Details
680.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-5VP800/p/1103195
Your Price
$ 680.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.91
EAN
0072053352450
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5VP800
Manufacturer Internal Number
9181-3080
Weight / LBS
4.44
Long Description
V-Belt; 5V Series; Banded Belt Style; 80" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
80 Inch | 2032 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

