https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFHRmlMMmhtWVM4eE1EYzJPRGt4T1RnMU5URXpOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8NzYzNGVjZWVjNWIyZGZkMWU5YzllYjc2M2Y4MjJlYzM1YjBkYjcxYjY1MTkyZTc4NzJjNTYyYmNkOGIxNmNhMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwOXxpbWFnZS9qcGVnfGFHRmlMMmhtWVM4eE1EYzJPRGt4T1RnMU5URXpOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8NzYzNGVjZWVjNWIyZGZkMWU5YzllYjc2M2Y4MjJlYzM1YjBkYjcxYjY1MTkyZTc4NzJjNTYyYmNkOGIxNmNhMQ
MEGADYNE GROUP
MEGADYNE GROUP
3/B120
MEGADYNE GROUP MEGADYNE GROUP
Description
3/B120 MULTI BANDED V-BELT ; 21/32IN TOP WD 123IN OUTSIDE LG
V-Belt; B Series; Banded Belt Style; 123" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
3/B120
BDI #
536029
Details
180.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-B120/p/536029
Your Price
$ 180.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.2
EAN
0746041103286
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
3/B120
Long Description
V-Belt; B Series; Banded Belt Style; 123" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
123 Inch | 3124.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

