CONTINENTAL
CONTINENTAL
3/D315 ; 3/32X8000Li
CONTINENTAL CONTINENTAL
Description
3/D315 ; 3/32X8000LI V-BELT ; NON-RETURNABLE CONTI V TORQUE TEAM
V-Belt; D-32X Series; Banded Belt Style; 318"-8126MM Belt Outside Length; 3-3/4"-96MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20057169
BDI #
402824
Details
2961.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-D315-;-3-32X8000Li/p/402824
Your Price
$ 2,961.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
18.104
EAN
0037256053139
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3/D315
Weight / LBS
39.04
Long Description
V-Belt; D-32X Series; Banded Belt Style; 318"-8126MM Belt Outside Length; 3-3/4"-96MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
318 Inch | 8126 Millimeter
Belt Width
3.75 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


