

GATES
GATES
3/E270
GATES GATES
Description
3/E270 3/38X6861LI HI POWER V-BELT ; 3 RIB 270MM LEN 10/PAK
V-Belt; E Series; Banded Belt Style; 274" Belt Outside Length; 4-1/2" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90963270
BDI #
21510215
Details
2929.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-E270/p/21510215
Your Price
$ 2,929.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.04
EAN
0072053232226
Product Group - BDI
M02356
Belt Series
E
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/E270 ; 3/38X6861Li
Weight / LBS
50.4
Long Description
V-Belt; E Series; Banded Belt Style; 274" Belt Outside Length; 4-1/2" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
4.5 Inch | 114.3 Millimeter
Belt Outside Length
274 Inch | 6959.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh