https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2M3xpbWFnZS9qcGVnfGFEQTBMMmc1WXk4eE1EUXdPRGswTnpJNE5qQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWllYelZXV0Y4NFZsaGZNekF3ZURNd01DNXFjR2N8NTdmMGQ4ZjNiZDk0MjZhZGFjMTViMzM2NWE4ZDA0ZmE0ZmI2MDI5M2Y3YzM3NWI4YmI1ZmMwZmZhN2E1OTcyOA
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2M3xpbWFnZS9qcGVnfGFEQTBMMmc1WXk4eE1EUXdPRGswTnpJNE5qQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWllYelZXV0Y4NFZsaGZNekF3ZURNd01DNXFjR2N8NTdmMGQ4ZjNiZDk0MjZhZGFjMTViMzM2NWE4ZDA0ZmE0ZmI2MDI5M2Y3YzM3NWI4YmI1ZmMwZmZhN2E1OTcyOA
GATES
GATES
3VX300
GATES GATES
Description
3VX300 V-BELT ; 3V 30" OL
V-Belt; 3VX Series; Cogged Belt Style; 30" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
94120300
BDI #
1105700
Details
29.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX300/p/1105700
Your Price
$ 29.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.059
EAN
0072053266764
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3VX300
Manufacturer Internal Number
9412-0300
Weight / LBS
0.16
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 30" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

