https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2M3xpbWFnZS9qcGVnfGFEQTBMMmc1WXk4eE1EUXdPRGswTnpJNE5qQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWllYelZXV0Y4NFZsaGZNekF3ZURNd01DNXFjR2N8NTdmMGQ4ZjNiZDk0MjZhZGFjMTViMzM2NWE4ZDA0ZmE0ZmI2MDI5M2Y3YzM3NWI4YmI1ZmMwZmZhN2E1OTcyOA
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2M3xpbWFnZS9qcGVnfGFEQTBMMmc1WXk4eE1EUXdPRGswTnpJNE5qQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWllYelZXV0Y4NFZsaGZNekF3ZURNd01DNXFjR2N8NTdmMGQ4ZjNiZDk0MjZhZGFjMTViMzM2NWE4ZDA0ZmE0ZmI2MDI5M2Y3YzM3NWI4YmI1ZmMwZmZhN2E1OTcyOA
GATES
GATES
3VX335
GATES GATES
Description
3VX335 V-BELT ; 3V 33-1/2" OL
V-Belt; 3VX Series; Cogged Belt Style; 33-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
94120335
BDI #
1105703
Details
31.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX335/p/1105703
Your Price
$ 31.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.067
EAN
0072053266825
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3VX335
Manufacturer Internal Number
9412-0335
Weight / LBS
0.17
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 33-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
33.5 Inch | 850.9 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

