![3VX600](/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx)
![3VX600](/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx)
MEGADYNE GROUP
MEGADYNE GROUP
3VX600
MEGADYNE GROUP MEGADYNE GROUP
Description
3VX600 RAW EDGE COGGED V BELT ; 3/8IN TOP WD 60IN OUTSIDE LG
V-Belt; 3VX Series; Cogged Belt Style; 60" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
3VX600
BDI #
538871
Details
24.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX600/p/538871
Your Price
$ 24.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041009854
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
3VX600
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 60" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
60 Inch | 1524 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh