https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx
https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx
MEGADYNE GROUP
MEGADYNE GROUP
3VX670
MEGADYNE GROUP MEGADYNE GROUP
Description
3VX670 RAW EDGE COGGED V-BELT ; 3/8IN TOP WD 67IN OUTSIDE LG
V-Belt; 3VX Series; Cogged Belt Style; 67" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
3VX670
BDI #
538874
Details
27.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX670/p/538874
Your Price
$ 27.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.137
EAN
0746041009878
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
3VX670
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 67" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
67 Inch | 1701.8 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

