OPTIBELT
OPTIBELT
4/5V1900
OPTIBELT OPTIBELT
Description
4/5V1900 V-BELT ; NON-RETURNABLE KB WITH WEDGE
V-Belt; 5V Series; Banded Belt Style; 190" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
4/5V1900
BDI #
1066710
Details
1114.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-5V1900/p/1066710
Your Price
$ 1,114.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.817
EAN
4014486181227
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/5V1900
Long Description
V-Belt; 5V Series; Banded Belt Style; 190" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
190 Inch | 4826 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh