

GATES
GATES
4/5VP1250
GATES GATES
Description
4/5VP1250 V-BELT ; 4STRAND 5VP 125" L
V-Belt; 5V Series; Banded Belt Style; 125" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
91814125
BDI #
1105982
Details
1386.73
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-5VP1250/p/1105982
Your Price
$ 1,386.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.62
EAN
0072053478419
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/5VP1250
Manufacturer Internal Number
9181-4125
Weight / LBS
8.36
Long Description
V-Belt; 5V Series; Banded Belt Style; 125" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh