

TB WOODS
TB WOODS
4/5VP950
TB WOODS TB WOODS
Description
4/5VP950 V-BELT
V-Belt; 5V Series; Banded Belt Style; 95" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
4/5VP950
BDI #
981539
Details
1667.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-5VP950/p/981539
Your Price
$ 1,667.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.446
EAN
0698672173049
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Narrow Profile | Double Cover
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4/5VP950
Manufacturer Internal Number
4/5VP950
Weight / LBS
5.36
Long Description
V-Belt; 5V Series; Banded Belt Style; 95" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
95 Inch | 2413 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh