

OPTIBELT
OPTIBELT
4/5VX500
OPTIBELT OPTIBELT
Description
4/5VX500 V-BELT ; NON-RETURNABLE SUPER KBX POWER RAW EDGE
V-Belt; 5VX Series; Banded Cogged Belt Style; 50" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
4/5VX500
BDI #
1066741
Details
388.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-5VX500/p/1066741
Your Price
$ 388.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486284348
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/5VX500
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 50" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
50 Inch | 1270 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh