https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-4BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzd8aW1hZ2UvanBlZ3xhREl3TDJnNVpDOHhNRFF3T0RrMk5qTTRPVGM1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsODBRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fDM1NzBiZTNmMzVlM2YwNTU1ZWI5YmI0MTc2NjNkZjRlMzM1ZWNiNjVmNjk2NTM1YjMxNGYwY2U3ZGI1NjRlYjc
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-4BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzd8aW1hZ2UvanBlZ3xhREl3TDJnNVpDOHhNRFF3T0RrMk5qTTRPVGM1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsODBRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fDM1NzBiZTNmMzVlM2YwNTU1ZWI5YmI0MTc2NjNkZjRlMzM1ZWNiNjVmNjk2NTM1YjMxNGYwY2U3ZGI1NjRlYjc
GATES
GATES
4/7M2060JB
GATES GATES
Description
4/7M2060JB V-BELT ; 4STRAND 7M SEC 2060MM 13/PAK
V-Belt; 7M Series; Banded Belt Style; 2060MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89134206
BDI #
1106061
Details
667.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-7M2060JB/p/1106061
Your Price
$ 667.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.29
EAN
0072053716191
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
47M2060JB
Manufacturer Internal Number
8913-4206
Weight / LBS
0.63
Long Description
V-Belt; 7M Series; Banded Belt Style; 2060MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
81.102 Inch | 2060 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

