https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-4BNDCG-AX-BX-CXDX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Nzl8aW1hZ2UvanBlZ3xhRE5sTDJnNVlTOHhNRFF3T0RrMU9ERTVOemM1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY4MFFrNUVRMGRmUVZoZlFsaGZRMWhFV0Y4ek1EQjRNekF3TG1wd1p3fDk3OTlkNjA2NGM5MTgyMzk3NTQ2M2Q1NTA1NTcyNmNhZmQ3YmI2ZGM5NjE2ZDBhNmRiZTViYzJlYWIzM2ZiNDQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-4BNDCG-AX-BX-CXDX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Nzl8aW1hZ2UvanBlZ3xhRE5sTDJnNVlTOHhNRFF3T0RrMU9ERTVOemM1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY4MFFrNUVRMGRmUVZoZlFsaGZRMWhFV0Y4ek1EQjRNekF3TG1wd1p3fDk3OTlkNjA2NGM5MTgyMzk3NTQ2M2Q1NTA1NTcyNmNhZmQ3YmI2ZGM5NjE2ZDBhNmRiZTViYzJlYWIzM2ZiNDQ
GATES
GATES
4/CX136
GATES GATES
Description
4/CX136 V-BELT
V-Belt; CX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90994136
BDI #
20102099
Details
1085.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-CX136/p/20102099
Your Price
$ 1,085.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.42
EAN
0072053509670
Product Group - BDI
M02356
Belt Series
CX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/CX136 ; 4/X22X3454Li
Weight / LBS
0.1
Long Description
V-Belt; CX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
140 Inch | 3556 Millimeter
Belt Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

