https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TF-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTl8aW1hZ2UvanBlZ3xhR1l5TDJoa015OHhNRFF3T1RRMU9UUTRNalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVUmw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDM5ZjM3ZjVlYjhhZTIyMWRlODAxODEzMzJiZGYxMDhjNDhmZDVhOWY2YmE5NGUyYzcxZjhmMjZlZGRkNWEyZDg
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TF-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTl8aW1hZ2UvanBlZ3xhR1l5TDJoa015OHhNRFF3T1RRMU9UUTRNalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVUmw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDM5ZjM3ZjVlYjhhZTIyMWRlODAxODEzMzJiZGYxMDhjNDhmZDVhOWY2YmE5NGUyYzcxZjhmMjZlZGRkNWEyZDg
GATES
GATES
4L170
GATES GATES
Description
2170 V-BELT ; 4L 17" OL 1/2" W
V-Belt; 4L Series; 17" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
84002170
BDI #
1107925
Details
12.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L170/p/1107925
Your Price
$ 12.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.041
EAN
0072053002393
Product Group - BDI
M02356
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4L170 2170
Manufacturer Internal Number
8400-2170
Weight / LBS
0.1
Long Description
V-Belt; 4L Series; 17" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
17 Inch | 431.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

