https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-5BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTZ8aW1hZ2UvanBlZ3xhR1k1TDJnMFpDOHhNRFF3T1RRMk1EYzVNek0zTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsODFRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fGFiNTI1ZDVlYjE5YTViNWE1OWFlNzFkMTUzZDBlZjc3MmUxMmFlM2RhMDFmNGEzMDk5ODY4MWEyZjU5MjVkZWE
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-5BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTZ8aW1hZ2UvanBlZ3xhR1k1TDJnMFpDOHhNRFF3T1RRMk1EYzVNek0zTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsODFRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fGFiNTI1ZDVlYjE5YTViNWE1OWFlNzFkMTUzZDBlZjc3MmUxMmFlM2RhMDFmNGEzMDk5ODY4MWEyZjU5MjVkZWE
GATES
GATES
5/5M437JB
GATES GATES
Description
5/5M437JB V-BELT ; 5STRAND 5M SEC 437MM
V-Belt; 5M Series; Banded Belt Style; 437MM Belt Outside Length; 25MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89125437
BDI #
1108841
Details
260.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-5M437JB/p/1108841
Your Price
$ 260.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.03
EAN
0072053837599
Product Group - BDI
M02356
Belt Series
5M
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
55M437JB
Manufacturer Internal Number
8912-5437
Weight / LBS
0.07
Long Description
V-Belt; 5M Series; Banded Belt Style; 437MM Belt Outside Length; 25MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Outside Length
17.205 Inch | 437 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

