

GATES
GATES
5/5VP1600
GATES GATES
Description
5/5VP1600 V-BELT ; 5STRAND 5VP 160" L
V-Belt; 5V Series; Banded Belt Style; 160" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
91815160
BDI #
1108914
Details
2311.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-5VP1600/p/1108914
Your Price
$ 2,311.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.54
EAN
0072053479164
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/5VP1600
Manufacturer Internal Number
9181-5160
Weight / LBS
12.09
Long Description
V-Belt; 5V Series; Banded Belt Style; 160" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
160 Inch | 4064 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh