Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5L300K https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PR-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzB8aW1hZ2UvanBlZ3xhREUwTDJobFpDOHhNRFF3T1RRMk1qTXdNRGN3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDBjZjQzMzk2Y2U3YjY1ZjVjZDZkYzA4MDEwNmFiODQ3ZDMwOTVjZmRjMDY4ZDBhMWM4MmNiMDUwZjQ5N2ZiY2E
1408642 Drive Belts V-Belts 

GATES GATES

5L300K

Description

6930 V-BELT ; 5L 30" OL 21/32" W KEVLAR

V-Belt; 5L Series; 30" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material

Part #

84236930

BDI #
1408642

Details

39.38 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 39.38 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.132
EAN
0072053005103
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Kevlar
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5L300K
Manufacturer Internal Number
8423-6930
Weight / LBS
0.29
Long Description
V-Belt; 5L Series; 30" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
30 Inch | 762 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh