

GATES
GATES
6/8V1250
GATES GATES
Description
6/8V1250 V-BELT ; 6STRAND 8V 125" L
V-Belt; 8V Series; Banded Belt Style; 125" Belt Outside Length; 6" Belt Width; 6 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93876125
BDI #
1111060
Details
3357.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-8V1250/p/1111060
Your Price
$ 3,357.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
13.83
EAN
0072053722642
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6/8V1250
Manufacturer Internal Number
9387-6125
Weight / LBS
30.5
Long Description
V-Belt; 8V Series; Banded Belt Style; 125" Belt Outside Length; 6" Belt Width; 6 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh