https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRFpqTDJobU9DOHhNRE14TnpFMU9UTTVPVFExTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDYxYzRlZTc5MWMxZDkxM2FhMmI4MzcwZTAwYzE4MmRkMjFkZjg5NTFhZDJjM2FmYjNhYTFlMjI5ZjQ2MDQzYTM
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRFpqTDJobU9DOHhNRE14TnpFMU9UTTVPVFExTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDYxYzRlZTc5MWMxZDkxM2FhMmI4MzcwZTAwYzE4MmRkMjFkZjg5NTFhZDJjM2FmYjNhYTFlMjI5ZjQ2MDQzYTM
GATES
GATES
6321MC
GATES GATES
Description
GATES 6321MC
V-Belt; 11.9X Series; 1040MM Belt Outside Length; 11.9MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
6321MC
BDI #
15001915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6321MC/p/15001915
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.495
Product Group - BDI
M02356
Belt Series
11.9X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; 11.9X Series; 1040MM Belt Outside Length; 11.9MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.469 Inch | 11.9 Millimeter
Belt Outside Length
40.945 Inch | 1040 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

