GATES
GATES
6508BR
GATES GATES
Description
6508BR V-BELT
V-Belt; MA Series; 2052MM Belt Outside Length; 13MM Belt Width; 1 Band; Aramid Tensile Material
Part #
851016508
BDI #
1111767
Details
44.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6508BR/p/1111767
Your Price
$ 44.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.313
EAN
0072053823288
Product Group - BDI
M02356
Belt Series
MA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6508BR
Weight / LBS
0.69
Long Description
V-Belt; MA Series; 2052MM Belt Outside Length; 13MM Belt Width; 1 Band; Aramid Tensile Material
Belt Outside Length
80.787 Inch | 2052 Millimeter
Belt Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


