GATES
GATES
6544BR
GATES GATES
Description
6544BR ; POR BLADERUNNER BELTS
V-Belt; HC50 Series; Cogged Belt Style; 616MM Belt Outside Length; 13MM Belt Width; 1 Band; Aramid Tensile Material
Part #
9012-56544
BDI #
1111815
Details
15.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6544BR/p/1111815
Your Price
$ 15.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.068
EAN
0072053846720
Product Group - BDI
M02356
Belt Series
HC50
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Aramid
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6544BR
Weight / LBS
0.15
Long Description
V-Belt; HC50 Series; Cogged Belt Style; 616MM Belt Outside Length; 13MM Belt Width; 1 Band; Aramid Tensile Material
Belt Outside Length
24.252 Inch | 616 Millimeter
Belt Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh