

OPTIBELT
OPTIBELT
6X280
OPTIBELT OPTIBELT
Description
6X280 V-BELT ; RAW EDGE COGGED
V-Belt; 6X Series; 305MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material
Part #
6X280
BDI #
1406929
Details
11.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6X280/p/1406929
Your Price
$ 11.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
4014486009576
Product Group - BDI
M02356
Belt Series
6X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
6X280
Weight / LBS
0.02
Long Description
V-Belt; 6X Series; 305MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Outside Length
12.008 Inch | 305 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh