https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzZ8aW1hZ2UvanBlZ3xhR0ppTDJnMk1pOHhNRFU0TnpJd09UYzJNRGM1T0M5SlRrUllXRmhDVEZSWVdGaGZWbDgxVFY4M1RWOHhNVTFmTXpBd2VETXdNQzVxY0djfDViYzExMTdjODRiNGY2MmRjNGYxYzg5ZTAwNTg3MDEwYTczMzU1ZjkzMDI4NDU5NjY4YjdiYjNkNzgwOTliOTU
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzZ8aW1hZ2UvanBlZ3xhR0ppTDJnMk1pOHhNRFU0TnpJd09UYzJNRGM1T0M5SlRrUllXRmhDVEZSWVdGaGZWbDgxVFY4M1RWOHhNVTFmTXpBd2VETXdNQzVxY0djfDViYzExMTdjODRiNGY2MmRjNGYxYzg5ZTAwNTg3MDEwYTczMzU1ZjkzMDI4NDU5NjY4YjdiYjNkNzgwOTliOTU
MEGADYNE GROUP
MEGADYNE GROUP
7MR1090
MEGADYNE GROUP MEGADYNE GROUP
Description
7MR1090 V-BELT
V-Belt; 7M Series; 1090MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
7MR1090
BDI #
545122
Details
34.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/7MR1090/p/545122
Your Price
$ 34.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041064006
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Wide Angle
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
7MR1090
Long Description
V-Belt; 7M Series; 1090MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
42.913 Inch | 1090 Millimeter
Belt Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

