

GATES
GATES
8/CP112
GATES GATES
Description
8/CP112 V-BELT ; PREDATOR POWERBAND
V-Belt; C Series; Banded Belt Style; 116" Belt Outside Length; 7" Belt Width; 8 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
91848112
BDI #
22282809
Details
2652.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-CP112/p/22282809
Your Price
$ 2,652.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.25
EAN
0770075552734
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8/CP112
Manufacturer Internal Number
9184-8112
Weight / LBS
22.6
Long Description
V-Belt; C Series; Banded Belt Style; 116" Belt Outside Length; 7" Belt Width; 8 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Width
7 Inch | 177.8 Millimeter
Belt Outside Length
116 Inch | 2946.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh