

GATES
GATES
8V1060
GATES GATES
Description
8V1060 V-BELT ; 8V CS 106" L
V-Belt; 8V Series; 106" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
93361060
BDI #
1117600
Details
328.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8V1060/p/1117600
Your Price
$ 328.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.61
EAN
0072053016543
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8V1060
Manufacturer Internal Number
9336-1060
Weight / LBS
3.56
Long Description
V-Belt; 8V Series; 106" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
106 Inch | 2692.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh