https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx
https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTB8aW1hZ2UvanBlZ3xhRFppTDJnM01TOHhNREF5T0RVME1UZzNNREV4TUM5Q1JFbFlXRmhXTFVKRlRGUmZVMU5mTTFaWVh6VldXRjg0VmxoZk16QXdlRE13TUM1cWNHY3wwMjYwNzkwNWYxOGQ3NzMyYzY3MWU4NWNiZTdjN2UwYzZlM2E0MDA5MWFiMzk2ZDMyNDVlMzQwYTNhOTI2MmQx
TB WOODS
TB WOODS
8VX1250
TB WOODS TB WOODS
Description
8VX1250 V-BELT
V-Belt; 8VX Series; Cogged Belt Style; 125" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
8VX1250
BDI #
981474
Details
505.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8VX1250/p/981474
Your Price
$ 505.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.857
EAN
0698672501255
Product Group - BDI
M02356
Belt Series
8VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Ultra V | Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8VX1250
Weight / LBS
4.4
Long Description
V-Belt; 8VX Series; Cogged Belt Style; 125" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

