

GATES
GATES
9/3V400
GATES GATES
Description
9/3V400 V-BELT ; 9STRAND 3V 40" L
V-Belt; 3V Series; Banded Belt Style; 40" Belt Outside Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93859040
BDI #
1117804
Details
620.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/9-3V400/p/1117804
Your Price
$ 620.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.98
EAN
0072053762365
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
9/3V400
Manufacturer Internal Number
9385-9040
Weight / LBS
0.89
Long Description
V-Belt; 3V Series; Banded Belt Style; 40" Belt Outside Length; 3-3/8" Belt Width; 9 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
40 Inch | 1016 Millimeter
Belt Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh