https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AVX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4OHxpbWFnZS9qcGVnfGFETXhMMmhsTnk4eE1ETTNNelF5TXpVNU5UVTFNQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlCVmxoZk16QXdlRE13TUM1cWNHY3wzN2E2OWE1ZjU3YjM0NDIwMmJmYThkZmMyYzhmOWEyMzBhMTNkMjg1MzgyNTFmOTU1MDlhOWM5OWEwYzFiYzZl
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AVX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4OHxpbWFnZS9qcGVnfGFETXhMMmhsTnk4eE1ETTNNelF5TXpVNU5UVTFNQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlCVmxoZk16QXdlRE13TUM1cWNHY3wzN2E2OWE1ZjU3YjM0NDIwMmJmYThkZmMyYzhmOWEyMzBhMTNkMjg1MzgyNTFmOTU1MDlhOWM5OWEwYzFiYzZl
CONTINENTAL
CONTINENTAL
AVX13X1850La
CONTINENTAL CONTINENTAL
Description
CONTINENTAL AVX13X1850La
V-Belt; AVX13 Series; Cogged Belt Style; 1850MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
AVX13X1850La
BDI #
20218537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AVX13X1850La/p/20218537
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.205
Product Group - BDI
M02356
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 1850MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
72.835 Inch | 1850 Millimeter
Belt Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

