Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AX60 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-CG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyODh8aW1hZ2UvanBlZ3xhREkzTDJneVl5OHhNRFF3T0RrMU56QXhPREUwTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY5RFIxOUJXRjlDV0Y5RFdGOUVXRjh6TURCNE16QXdMbXB3Wnd8OGViZTkxODdhODk5YjY0Zjk2YjNmZGNjOTdjNjViYWU3YzU3OWRmNmQyMjVlOGM1N2QzNzQxNDFlNDQ2MGQ5Zg
1121002 Drive Belts V-Belts 

GATES GATES

AX60

Description

AX60 V-BELT ; A 62" OL

V-Belt; AX Series; Cogged Belt Style; 62" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90122060

BDI #
1121002

Details

32.42 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 32.42 / each BDIExpress
QTY

Inventory

Total: 14

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.159
EAN
0072053200454
Product Group - BDI
M02356
Belt Series
AX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
AX60 ; X13X1525Li
Manufacturer Internal Number
9012-2060
Weight / LBS
0.46
Long Description
V-Belt; AX Series; Cogged Belt Style; 62" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
62 Inch | 1574.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh