https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjd8aW1hZ2UvanBlZ3xhREV3TDJobU55OHhNRE14TnpFMk1qa3dOVFl6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYMEpTWHpNd01IZ3pNREF1YW5Cbnw1OGNiMjMxMjhjMjJmYWEzMzViZjI1M2NmYjYyMTljZGUyOWEwZTkxODQ3ZWI3NDMwZGRjYmQwOWZjZjQ2Zjcy
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjd8aW1hZ2UvanBlZ3xhREV3TDJobU55OHhNRE14TnpFMk1qa3dOVFl6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYMEpTWHpNd01IZ3pNREF1YW5Cbnw1OGNiMjMxMjhjMjJmYWEzMzViZjI1M2NmYjYyMTljZGUyOWEwZTkxODQ3ZWI3NDMwZGRjYmQwOWZjZjQ2Zjcy
GATES
GATES
B490
GATES GATES
Description
B490 V-BELT ; 21/32" X 493" OC 76/PAK
V-Belt; B Series; 493" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90032490
BDI #
25187041
Details
287.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B490/p/25187041
Your Price
$ 287.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.676
EAN
0072053731521
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; B Series; 493" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
493 Inch | 12522.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

