CONTINENTAL
CONTINENTAL
B51 ; 17X1300Li
CONTINENTAL CONTINENTAL
Description
B51 ; 17X1300LI V-BELT ; 0.66" TOP WD 0.41" THK
V-Belt; B-17X Series; 54"-1369MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20042069
BDI #
399427
Details
37.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B51-;-17X1300Li/p/399427
Your Price
$ 37.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.249
EAN
0037256045646
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B51
Weight / LBS
0.53
Long Description
V-Belt; B-17X Series; 54"-1369MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
54 Inch | 1369 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


