https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-A-B-C-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Mzd8aW1hZ2UvanBlZ3xhR1ZqTDJobE5TOHhNRFF3T1RRMk1qVXpNREEzT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOUJYMEpmUTE4elZsODFWbDg0Vmw4ek1EQjRNekF3TG1wd1p3fDhiOWExMjlmNzlhYTViMzFmYTRiN2FmNjJhYTUwYzcwMjZkNzk0ZWM4ZDhiYTgzZDc4YTAyOTg1YjUwOTk2YTI
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PRDTR-A-B-C-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Mzd8aW1hZ2UvanBlZ3xhR1ZqTDJobE5TOHhNRFF3T1RRMk1qVXpNREEzT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlRVWtSVVVsOUJYMEpmUTE4elZsODFWbDg0Vmw4ek1EQjRNekF3TG1wd1p3fDhiOWExMjlmNzlhYTViMzFmYTRiN2FmNjJhYTUwYzcwMjZkNzk0ZWM4ZDhiYTgzZDc4YTAyOTg1YjUwOTk2YTI
GATES
GATES
BP49
GATES GATES
Description
BP49 V-BELT
V-Belt; B Series; 52" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Part #
91860049
BDI #
22282309
Details
83.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BP49/p/22282309
Your Price
$ 83.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.24
EAN
0770075723196
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
BP49
Manufacturer Internal Number
9186-0049
Weight / LBS
0.58
Long Description
V-Belt; B Series; 52" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
52 Inch | 1320.8 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

