

GATES
GATES
BP71 17X1815Li
GATES GATES
Description
BP71 17X1815LI V-BELT
V-Belt; B-17X Series; 74"-1884MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Part #
91860071
BDI #
1121774
Details
104.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BP71-17X1815Li/p/1121774
Your Price
$ 104.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.38
EAN
0770075137405
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
BP71
Manufacturer Internal Number
9186-0071
Weight / LBS
0.377
Long Description
V-Belt; B-17X Series; 74"-1884MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
74 Inch | 1884 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh