

GATES
GATES
CC128
GATES GATES
Description
CC128 V-BELT
V-Belt; CC Series; Double Belt Style; 134.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90540128
BDI #
1122149
Details
430.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/CC128/p/1122149
Your Price
$ 430.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.44
EAN
0072053207910
Product Group - BDI
M02356
Belt Series
CC
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
CC128
Manufacturer Internal Number
9054-0128
Weight / LBS
3.17
Long Description
V-Belt; CC Series; Double Belt Style; 134.4" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
134.4 Inch | 3413.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh