https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjd8aW1hZ2UvanBlZ3xhRE5sTDJnek1pOHhNRFF3T0RrME16YzNPVGczTUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlgwSmZRMTlFWHpNd01IZ3pNREF1YW5Cbnw0OTI0NWY1MmMzNjFlZTI1NjQyM2YwNjdmNmI2Yjk5NWYyODAyN2MyYmE5YTliZGI2NjhlNzg1Njc3OGNiMzE4
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjd8aW1hZ2UvanBlZ3xhRE5sTDJnek1pOHhNRFF3T0RrME16YzNPVGczTUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlgwSmZRMTlFWHpNd01IZ3pNREF1YW5Cbnw0OTI0NWY1MmMzNjFlZTI1NjQyM2YwNjdmNmI2Yjk5NWYyODAyN2MyYmE5YTliZGI2NjhlNzg1Njc3OGNiMzE4
GATES
GATES
D98 HI POWER
GATES GATES
Description
D98 HI POWER V-BELT
V-Belt; D-32X Series; 103"-2626MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90052098
BDI #
1409304
Details
247.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D98-HI-POWER/p/1409304
Your Price
$ 247.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.29
EAN
0072053345414
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32X2500Li ; D98 HI POWER
Weight / LBS
2.293
Long Description
V-Belt; D-32X Series; 103"-2626MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.25 Inch | 32 Millimeter
Belt Outside Length
103 Inch | 2626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


