

TIMKEN
TIMKEN
DX128MS
TIMKEN TIMKEN
Description
DX128MS V-BELT ; NON-RETURNABLE GOLD RIBBON COG 101767923
V-Belt; DX Series; Cogged Belt Style; 133" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
DX128MS
BDI #
20659164
Details
320.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/DX128MS/p/20659164
Your Price
$ 320.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.7
EAN
0070964238382
Product Group - BDI
M02356
Belt Series
DX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Gold Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DX128MS
Manufacturer Internal Number
101767923
Weight / LBS
3.747
Long Description
V-Belt; DX Series; Cogged Belt Style; 133" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
133 Inch | 3378.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh