https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjd8aW1hZ2UvanBlZ3xhRE5sTDJnek1pOHhNRFF3T0RrME16YzNPVGczTUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlgwSmZRMTlFWHpNd01IZ3pNREF1YW5Cbnw0OTI0NWY1MmMzNjFlZTI1NjQyM2YwNjdmNmI2Yjk5NWYyODAyN2MyYmE5YTliZGI2NjhlNzg1Njc3OGNiMzE4
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjd8aW1hZ2UvanBlZ3xhRE5sTDJnek1pOHhNRFF3T0RrME16YzNPVGczTUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlgwSmZRMTlFWHpNd01IZ3pNREF1YW5Cbnw0OTI0NWY1MmMzNjFlZTI1NjQyM2YwNjdmNmI2Yjk5NWYyODAyN2MyYmE5YTliZGI2NjhlNzg1Njc3OGNiMzE4
GATES
GATES
E144 ; 38X3760LD
GATES GATES
Description
E144 ; 38X3760LD V-BELT
V-Belt; E-38X Series; 151"-3835MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90062144
BDI #
1122934
Details
639.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E144-;-38X3760LD/p/1122934
Your Price
$ 639.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.31
EAN
0770075332572
Product Group - BDI
M02356
Belt Series
E | 38X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
4.313
Long Description
V-Belt; E-38X Series; 151"-3835MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.5 Inch | 38 Millimeter
Belt Outside Length
151 Inch | 3835 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

