Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E195 https://www.bdiexpress.com/medias/INDDODBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhRGsyTDJnNFpDOHhNRFF5TWpRMU5UazVNak0xTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDJiOTZhZWI1MjE3NTk2OGQxYWZlMDAyY2Y0Mjc5ZjU4OGZiMmZhZmYyODFlNWQyMDQxNTgxNzJlMjY4OTZjZTE
252918 Drive Belts V-Belts 

DODGE DODGE

E195

Description

E195 V-BELT

V-Belt; E Series; 202" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

107132

BDI #
252918

Details

556.18 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 556.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.58
EAN
0782475059935
Product Group - BDI
M02356
Belt Series
E
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
E195 BELT
Manufacturer Internal Number
107132
Weight / LBS
10.1
Long Description
V-Belt; E Series; 202" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
202 Inch | 5130.8 Millimeter
Belt Width
1.5 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh