

DODGE
DODGE
E240
DODGE DODGE
Description
E240 V-BELT
V-Belt; E Series; 244" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
107135
BDI #
252920
Details
639.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E240/p/252920
Your Price
$ 639.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.53
EAN
0782475059959
Product Group - BDI
M02356
Belt Series
E
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
E240 BELT
Manufacturer Internal Number
107135
Weight / LBS
12.2
Long Description
V-Belt; E Series; 244" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38 Millimeter
Belt Outside Length
244 Inch | 6197.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh