TB WOODS
TB WOODS
EP390
TB WOODS TB WOODS
Description
EP390 V-BELT
V-Belt; E Series; 394" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
EP390
BDI #
984228
Details
1543.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/EP390/p/984228
Your Price
$ 1,543.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.011
EAN
0698672443906
Product Group - BDI
M02356
Belt Series
E
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
EP390
Weight / LBS
21.4
Long Description
V-Belt; E Series; 394" Belt Outside Length; 1-1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
394 Inch | 10007.6 Millimeter
Belt Width
1.5 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


