MEGADYNE GROUP
MEGADYNE GROUP
MXV5-1250
MEGADYNE GROUP MEGADYNE GROUP
Description
MXV5-1250 V-BELT ; 5/8" W 125" OUTSIDE LG
V-Belt; MXV5 Series; 125" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Part #
MXV5-1250
BDI #
20890083
Details
81.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/MXV5-1250/p/20890083
Your Price
$ 81.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0746041420956
Product Group - BDI
M02356
Belt Series
MXV5
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV5-1250
Long Description
V-Belt; MXV5 Series; 125" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


