SKF
SKF
PHG 2AVX10X1210
SKF SKF
Description
PHG 2AVX10X1210 AUXILLARY V-BELT ; NON-RETURNABLE
V-Belt; AVX10 Series; Banded Cogged Belt Style; 1210MM Belt Outside Length; 20MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
PHG 2AVX10X1210
BDI #
1291079
Details
56.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/PHG-2AVX10X1210/p/1291079
Your Price
$ 56.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.242
EAN
7316574604135
Product Group - BDI
M02356
Belt Series
AVX10
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; AVX10 Series; Banded Cogged Belt Style; 1210MM Belt Outside Length; 20MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Outside Length
47.638 Inch | 1210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh