Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHG ZX48.5EP https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-ZX-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQzNnxpbWFnZS9qcGVnfGFEVmlMMmhsTVM4NU56TTROVGt6TmpNeU1qZzJMbXB3Wnd8ZTE4ZWFjYjgxY2IxYmU1ZWEyODRjMjE2YTZjMjFjMmUxMzNjNzMzYTI4NDY4YzJlNmQ2Njg1NTU1YTdhOGI2Mw
1270691 Drive Belts V-Belts 

SKF SKF

PHG ZX48.5EP

Description

PHG ZX48.5EP V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

V-Belt; ZX Series; Cogged Belt Style; 50" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

PHG ZX48.5EP

BDI #
1270691

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.069
EAN
7316579577311
Product Group - BDI
M02356
Belt Series
ZX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; ZX Series; Cogged Belt Style; 50" Belt Outside Length; 0.394" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
50 Inch | 1270 Millimeter
Belt Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh