TIMKEN
TIMKEN
R3VX425-2
TIMKEN TIMKEN
Description
R3VX425-2 V-BELT ; POWER-WEDGE COG-BAND 101743354
V-Belt; 3VX Series; Banded Cogged Belt Style; 42-1/2" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
R3VX425-2
BDI #
228496
Details
89.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R3VX425-2/p/228496
Your Price
$ 89.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.318
EAN
0785201702860
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R3VX425-2
Weight / LBS
0.706
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 42-1/2" Belt Outside Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Outside Length
42.5 Inch | 1079.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


