

TIMKEN
TIMKEN
R8V1060-7
TIMKEN TIMKEN
Description
R8V1060-7 V-BELT ; WEDGE-BAND 101805956
V-Belt; 8V Series; Banded Belt Style; 106" Belt Outside Length; 7" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
R8V1060-7
BDI #
227965
Details
3153.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R8V1060-7/p/227965
Your Price
$ 3,153.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
16.17
EAN
0785201712357
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8V1060-7
Weight / LBS
35.616
Long Description
V-Belt; 8V Series; Banded Belt Style; 106" Belt Outside Length; 7" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
106 Inch | 2692.4 Millimeter
Belt Width
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh