

TIMKEN
TIMKEN
R8VK2650-8
TIMKEN TIMKEN
Description
R8VK2650-8 V-BELT ; NON-RETURNABLE ARAMAX WDG-BAND 101745530
V-Belt; 8V Series; Banded Belt Style; 265" Belt Outside Length; 8" Belt Width; 8 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
R8VK2650-8
BDI #
228303
Details
11704.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R8VK2650-8/p/228303
Your Price
$ 11,704.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.454
EAN
0785201271083
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8VK2650-8
Weight / LBS
1
Long Description
V-Belt; 8V Series; Banded Belt Style; 265" Belt Outside Length; 8" Belt Width; 8 Bands; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
265 Inch | 6731 Millimeter
Belt Width
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh