https://www.bdiexpress.com/medias/INDDODBLTXXX-V-BND-A-B-C-D-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzJ8aW1hZ2UvanBlZ3xhRFpsTDJobU15OHhNRFF5TWpRMU5qZzBORE14T0M5SlRrUkVUMFJDVEZSWVdGaGZWbDlDVGtSZlFWOUNYME5mUkY4eVh6TXdNSGd6TURBdWFuQm58ZWNlMWJhNWE0MmI1YmFiYzNiYjkzNTZiMDYzNGMwMzUxMzY1NDBlYzdkZmY0ZjYyZDAzNzNiY2Y2OWJlNmMzYw
https://www.bdiexpress.com/medias/INDDODBLTXXX-V-BND-A-B-C-D-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzJ8aW1hZ2UvanBlZ3xhRFpsTDJobU15OHhNRFF5TWpRMU5qZzBORE14T0M5SlRrUkVUMFJDVEZSWVdGaGZWbDlDVGtSZlFWOUNYME5mUkY4eVh6TXdNSGd6TURBdWFuQm58ZWNlMWJhNWE0MmI1YmFiYzNiYjkzNTZiMDYzNGMwMzUxMzY1NDBlYzdkZmY0ZjYyZDAzNzNiY2Y2OWJlNmMzYw
DODGE
DODGE
RB195-4
DODGE DODGE
Description
RB195-4 V-BELT
V-Belt; B Series; Banded Belt Style; 198" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
107535
BDI #
253286
Details
612.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RB195-4/p/253286
Your Price
$ 612.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.25
EAN
0782475063772
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
RB195-4 BELT
Manufacturer Internal Number
107535
Weight / LBS
11.6
Long Description
V-Belt; B Series; Banded Belt Style; 198" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
198 Inch | 5029.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

