https://www.bdiexpress.com/medias/INDDODBLTXXX-V-BNDCG-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NjR8aW1hZ2UvanBlZ3xhREl5TDJobE1DOHhNRFF5TWpNME1UVTJOalE1TkM5SlRrUkVUMFJDVEZSWVdGaGZWbDlDVGtSRFIxOUJYMEpmUTE5RVh6TXdNSGd6TURBdWFuQm58ZTlhMjNmOTIwNDQxZDgyOThlZmEyNGYyYzAxZDRjMGJiZmU1NDhiNThjOWZmZGQ1ZDMxYzllNmM3NmQ1ZGZhZA
DODGE
DODGE
RBX62-4
DODGE DODGE
Description
RBX62-4 V-BELT
V-Belt; BX Series; Banded Cogged Belt Style; 65" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
481462
BDI #
281920
Details
182.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RBX62-4/p/281920
Your Price
$ 182.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.361
EAN
0782475062140
Product Group - BDI
M02356
Belt Series
BX
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
RBX62-4 BELT
Manufacturer Internal Number
481462
Weight / LBS
3
Long Description
V-Belt; BX Series; Banded Cogged Belt Style; 65" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
65 Inch | 1651 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh