TIMKEN
								TIMKEN
							
						
					RCX112-4
				 
				TIMKEN TIMKEN
Description
						
                            
								RCX112-4 V-BELT ; GOLD RIBBON COG-BAND 101744820
V-Belt; CX Series; Banded Cogged Belt Style; 116" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	RCX112-4
							BDI #
						
	                      	227232
							
						
Details
                    
                        738.39
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RCX112-4/p/227232
						
		
		
		
				Your Price
				
						
							$ 738.39 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				6.43
					EAN
				0785201698286
					Product Group - BDI
				M02356
					Belt Series
				
					CX
			Belt Style
				
					V-Belt Banded Cogged
			Number of Bands
				
					4 Bands
			Tensile Material
				
					Polyester
			Outer Material
				
					Rubber
			Other Features
				
					Gold Ribbon
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt V-Belt
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					V
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					RCX112-4
			Weight / LBS
				
					14.152
			Long Description
				
					V-Belt; CX Series; Banded Cogged Belt Style; 116" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Width
				
					3.5 Inch | 88.9 Millimeter
			Belt Outside Length
				
					116 Inch | 2946.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter